Millennium Lighting

Fulton 100W 5-Light Medium E-26 Base Chandelier in Rubbed Silver

Part #M1365RS  |  Manufacturer Part #1365-RS

Color/Finish: Rubbed Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Fulton

Color Finish: Rubbed Silver

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Etched

Height: 24-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 5

UL Listed: Yes

Watts: 100

Width: 26 in