Fulton 100W 9-Light Medium E-26 Chandelier in Rubbed Bronze

Part #M1369RBZ  |  Item #5172824  |  Manufacturer Part #1369-RBZ

Call for Pricing

Color/Finish: Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Collection: Fulton

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 35 in

Installation Type: Ceiling Mount, Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

MA Approved: No

Number Of Lights: 9

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 33 in