Fulton 44-1/2 x 7-1/2 in. 100W 1-Light Pendant in Rubbed Bronze

Part #M1091RBZ  |  Item #4148333  |  Manufacturer Part #1091-RBZ

$63.90 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: Fulton

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 7-1/2 in

Energy Star Compliant: No

Glass Type: Turinian Scavo

Height: 44-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

WaterSense Labeled: No

Watts: 100

Width: 7-1/2 in