60W 1-Light Candelabra E-12 Outdoor Pendant
Grant 60W 1-Light Candelabra E-12 Outdoor Pendant
Frequently Purchased Together
Product Details
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Specifications
- Collection:
- Grant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in