100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Huderson 100W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Constructed from metal
- 1 year limited manufacturer’s warranty
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- This item is rated for dry location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Huderson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Etched White
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 5.3 lb
- Width:
- 16 in