Huderson 100W 4-Light Medium E-26 Vanity Fixture in Brushed Nickel

Part #M5504BN  |  Item #9256975  |  Manufacturer Part #5504-BN

$242.03 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Constructed from metal
  • 1 year limited manufacturer’s warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Huderson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear, Etched White

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 4

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 9.5

Width: 31 in