100W 4-Light Medium E-26 Vanity Fixture
Huderson 100W 4-Light Medium E-26 Vanity Fixture
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Constructed from metal
- 1 year limited manufacturer’s warranty
- This item is UL listed
- This item is cUL listed
- This item is rated for dry location.
- Professional installation recommended.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Huderson
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear, Etched
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31 in