100W 9-Light Medium E-26 Chandelier in Matte Black

You last purchased this on
 
Millennium Lighting

Huderson 100W 9-Light Medium E-26 Chandelier in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Huderson 100W 9-Light Medium E-26 Chandelier in Matte Black

  • Fast #
  • Part #M5519MB
  • Item #9257017
  • Manufacturer Part #5519-MB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • This item is rated for dry location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Huderson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear, Etched White
Height:
29 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
9
Number of Tiers:
2
Size:
29 in x 29 in
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Weight:
17.7 lb
Width:
29 in