This product requires certification to purchase.

1-Light Wall Sconce in Vintage Brass

Millennium Lighting

Jamison 1-Light Wall Sconce in Vintage Brass

  • Fast #
  • Part #M15101VB
  • Item #10241808
  • Manufacturer Part #15101-VB
3.9 out of 5 Customer Rating
Brand image
Millennium Lighting

Jamison 1-Light Wall Sconce in Vintage Brass

  • Fast #
  • Part #M15101VB
  • Item #10241808
  • Manufacturer Part #15101-VB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Great for use as wall lighting in a hallway, living room, or bedroom
  • Fixture measures 15.75 inches tall
  • Suitable for indoor use
  • Features clear seeded glass shade
  • Compatible with standard wall dimmer
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
15-3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Jamison
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass
Dimmable
No
Glass Type
Clear, Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M15101VB
UL Listed
No
UPC
842639041784