Millennium Lighting

Lakewood 180W 3-Light Candelabra E-12 Pendant Light in Antique Silver

Part #M2293AS  |  Manufacturer Part #2293-AS

Color/Finish: Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Lakewood

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 19-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Yes

Volts: 110/120V

Watts: 60

Width: 12 in