Lakewood 24 x 9-1/2 in. 300W 3-Light Medium E-26 Vanity Fixture in Antique Silver

Part #M2273AS  |  Item #7731347  |  Manufacturer Part #2273-AS

$302.06 EACH

Color/Finish: Antique Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Lakewood

Color Finish: Antique Silver

Color Finish Category: Silver Tones

Depth: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Number Of Lights: 3

UL Listed: Yes

Watts: 100

Width: 24 in