Layton 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #M2325BN  |  Item #7732004  |  Manufacturer Part #2325-BN

$500.15 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Bulb Type: Incandescent

Collection: Layton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23 in

Installation Type: [Chain Hung, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Glass, Metal]

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 110/120V

Watts: 60

Width: 27 in