McPherson 60W 3-Light Candelabra E-12 Outdoor Wall Sconce in Powder Coat Bronze

Part #M2562PBZ  |  Item #7732966  |  Manufacturer Part #2562-PBZ

$250.03 EACH

Color/Finish: Powder Coat Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: McPherson

Color Finish: Powder Coat Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 17-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 3

Sconce Type: Candelabra

UL Listed: Suitable for Wet Locations

Watts: 60

Width: 10 in