Millennium Lighting
Mesa 100W 4-Light Medium E-26 Pendant in Matte Black with Wood Grain
Part #M3524 | Manufacturer Part #3524-MB/WG
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Specifications
ADA Compliant: No
Collection: Mesa
Color Finish: Matte Black/Wood Grain
Color Finish Category: Blacks
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 59 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lighting Style: Transitional
Number Of Lights: 4
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 100
Width: 32 in
-
Starting at $147.98
-
Starting at $232.02
-
Starting at $182.00
-
Starting at $220.01
-
Starting at $151.98
-
Starting at $288.05
-
Starting at $81.95
-
Starting at $73.90
-
Starting at $103.96