Mesa 13 in. 60W 2-Light Flush Mount Ceiling Fixture in Matte Black with Wood Grain

Part #M3522  |  Manufacturer Part #3522-MB/WG

Starting at
$147.98 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Application: Indoor

Collection: Mesa

Color Finish: Matte Black/Wood Grain

Color Finish Category: Blacks

Diameter: 13 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 5 in

Installation Type: Ceiling Mount

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Watts: 60

Width: 13 in