Natalie 100W 5-Light Medium E-26 Chandelier in Heirloom Bronze

Part #M1465HBZ  |  Item #7731069  |  Manufacturer Part #1465-HBZ

$296.05 EACH
(Pricing is for Heirloom Bronze)

Color/Finish: Heirloom Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Natalie

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 25-1/2 in

Installation Type: [Chain Hung, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 27-3/4 in