Millennium Lighting

Neo-Industrial 100W 1-Light Medium E-26 Base Incandescent Mini Pendant in Polished Chrome

Part #M5381CH  |  Manufacturer Part #5381CH

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Neo-Industrial

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 10 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Prismatic

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G9

Lighting Direction: Down Lighting

Lighting Style: Industrial

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100