100W 1-Light Medium E-26 Wall Sconce in Satin Nickel
Neo-Industrial 100W 1-Light Medium E-26 Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Neo-Industrial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 10-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- MA Approved -:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 8-1/4 in