Neo-Industrial 100W 3-Light Medium E-26 Chandelier in Satin Nickel

Part #M5333SN  |  Item #7732403  |  Manufacturer Part #5333-SN

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

Collection: Neo-Industrial

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Crosscut

Height: 53-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

MA Approved: No

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 27 in