1-Light Emblem Shade in Satin Red
R Series 1-Light Emblem Shade in Satin Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- Collection:
- R Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Satin Red
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13 in
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 10 in