R Series 1-Light Post Adapter in Satin Green

Part #MRPASSG  |  Item #7737062  |  Manufacturer Part #RPAS-SG

$99.95 EACH

Color/Finish: Satin Green

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

ETL Listed: No

Energy Star Compliant: No

Height: 26 in

MA Approved: No

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 18 in