R Series 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Galvanized

Part #MRRRS14GA  |  Item #7737079  |  Manufacturer Part #RRRS14-GA

$185.90 EACH

Color/Finish: Galvanized

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 9-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 100

Width: 14 in