14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Architectural Bronze

You last purchased this on
 
Millennium Lighting

R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Architectural Bronze

  • Fast #
  • Part #MRRRC18ABR
  • Item #7737050
  • Manufacturer Part #RRRC18-ABR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
R Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Diameter:
14 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Inside Etched
Height:
10 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
18 in