Millennium Lighting

R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Copper

Part #MRRWC18CP  |  Manufacturer Part #RRWC18-CP

Call for Pricing EACH

Color/Finish: Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Application: Kitchen

Collection: R Series

Color Finish: Copper

Color Finish Category: Copper Tones

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 7

Width: 18 in