14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Copper

You last purchased this on
 
Millennium Lighting

R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Copper

  • Fast #
  • Part #MRRWS15CP
  • Item #7737063
  • Manufacturer Part #RRWS15-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Kitchen
Collection:
R Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter:
14 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Inside Etched
Height:
11-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Weight:
6 lb
Width:
15 in