R Series 14 in. 100W 1-Light Medium E-26 Pendant Light with Inside Etched Glass in Satin Black

Part #MRRRC18SB  |  Item #7737382  |  Manufacturer Part #RRRC18-SB

$223.90 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Inside Etched

Height: 10 in

Installation Type: Chain Hung

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 18 in