R Series 17 in. Wire Guard in Satin Red

Part #MRWG17SR  |  Item #4626694  |  Manufacturer Part #RWG17-SR

$45.93 EACH

Color/Finish: Satin Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product can protect the light bulb.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Red

Color Finish Category: Reds

Dimmable: No

ETL Listed: No

Height: 4-1/2 in

MA Approved: No

Product Type: Wireguard

UL Listed: Yes

WaterSense Labeled: No

Width: 17 in