200W 1-Light Medium E-26 Incandescent Pendant in Natural Copper

You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Incandescent Pendant in Natural Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Medium E-26 Incandescent Pendant in Natural Copper

  • Fast #
  • Part #MRWHC14NC
  • Item #7859171
  • Manufacturer Part #RWHC14-NC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
R Series
Color Finish Category:
Copper Tones
Color Finish Name:
Natural Copper
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
MA Approved -:
No
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
200 W
Width:
14 in