R Series 200W 1-Light Medium E-26 Incandescent Pendant in Natural Copper

Part #MRWHC17NC  |  Item #7858986  |  Manufacturer Part #RWHC17-NC

$362.09 EACH

Color/Finish: Natural Copper

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: R Series

Color Finish: Natural Copper

Color Finish Category: Copper Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 9-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

MA Approved: No

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 200

Width: 17 in