R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in Satin Green

Part #MRMWHS14SG  |  Item #7737087  |  Manufacturer Part #RMWHS14-SG

$105.96 EACH
(Pricing is for Satin Green)

Color/Finish: Satin Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: Satin Green

Color Finish Category: Greens

ETL Listed: No

Height: 8-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Industrial

MA Approved: No

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 14 in