R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in Satin Red

Part #MRMWHS17SR  |  Item #7737385  |  Manufacturer Part #RMWHS17-SR

$131.97 EACH

Color/Finish: Satin Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: Satin Red

Color Finish Category: Reds

ETL Listed: No

Height: 9-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Industrial

Material: Metal

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 110/120V

Watts: 200

Width: 17 in