R Series 200W 1-Light Medium E-26 Incandescent Warehouse Shade in White Porcelain

Part #MRWHS14WP  |  Item #7737388  |  Manufacturer Part #RWHS14-WP

$182.00 EACH

Color/Finish: White Porcelain

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bulbs included: No
  • Total wattage: 200W

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: White Porcelain

Color Finish Category: Whites

ETL Listed: No

Height: 8-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 1

UL Listed: Yes

Volts: 110/120V

WaterSense Labeled: No

Watts: 200

Width: 14 in