R Series 200W 1-Light Medium E-26 Pendant in Grey

Part #MRWHS14GY  |  Item #7859104  |  Manufacturer Part #RWHS14-GY

$101.90 EACH

Color/Finish: Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The R Series offers a variety of accessories that must be purchased separately such as coupler, LED Module, swivel and wire guards.
  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Grey

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Direction: Down Lighting

MA Approved: No

Material: Cold Rolled Steel, Die Cast Zinc, Metal

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 14 in