R Series 200W 1-Light Medium E-26 Pendant in Navy Blue

Part #MRDBC10NB  |  Item #7859075  |  Manufacturer Part #RDBC10-NB

$107.96 EACH

Color/Finish: Navy Blue

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Navy Blue

Color Finish Category: Blues

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 10 in