Millennium Lighting
R Series 200W 1-Light Medium E-26 Pendant Light in Satin Green
Part #MRDBS12SG | Item #7737226 | Manufacturer Part #RDBS12-SG
How to get it:
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: R Series
Color Finish: Satin Green
Color Finish Category: Greens
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 11-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
MA Approved: No
Number Of Lights: 1
UL Listed: Suitable for Wet Locations
WaterSense Labeled: No
Watts: 200
Width: 12 in