200W 1-Light Medium E-26 Pendant Light in White
R Series 200W 1-Light Medium E-26 Pendant Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- R Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 12 in