200W 1-Light Pendant in Grey

You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Pendant in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 200W 1-Light Pendant in Grey

  • Fast #
  • Part #MRDBC12GY
  • Item #7859110
  • Manufacturer Part #RDBC12-GY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for damp location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
R Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-1/2 in
Installation Type:
Ceiling Mount
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
200 W
Width:
12 in