R Series 200W 1-Light Pendant in Navy Blue

Part #MRDBS10NB  |  Item #7859100  |  Manufacturer Part #RDBS10-NB

$99.95 EACH

Color/Finish: Navy Blue

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Collection: R Series

Color Finish: Navy Blue

Color Finish Category: Blues

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 11 in

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Watts: 200

Width: 10 in