R Series 24 in. Pendant Stem in Architectural Bronze

Part #MRS2ABR  |  Item #3988571  |  Manufacturer Part #RS2-ABR

$21.92 EACH
(Pricing is for Architectural Bronze)

Color/Finish: Architectural Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Height: 24 in

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in