30 in. Goose Neck Stem in Aluminum Satin Black

You last purchased this on
 
Millennium Lighting

R Series 30 in. Goose Neck Stem in Aluminum Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series 30 in. Goose Neck Stem in Aluminum Satin Black

  • Fast #
  • Part #MRGN30ASB
  • Item #7737299
  • Manufacturer Part #RGN30-ASB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Satin Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Blacks
Color Finish Name:
Aluminum Satin Black
Dimmable:
No
ETL Listed:
No
Height:
13 in
Installation Type:
Wall Mount
Length:
30 in
MA Approved -:
No
Material:
Metal
Product Type:
Stem
UL Listed:
Suitable for Wet Locations
WaterSense Labeled:
No
Weight:
6 lb
Width:
4-1/2 in