R Series Angle Shade in Architectural Bronze

Part #MRAS12ABR  |  Item #3988581  |  Manufacturer Part #RAS12-ABR

$99.90 EACH

Color/Finish: Architectural Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Brand Model Compatibility: RS1, RS2 and RS3 Downrods

Collection: R Series

Color Finish: Architectural Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Height: 12-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Traditional, Urban

MA Approved: No

Material: Cold Rolled Steel, Die Cast Zinc, Metal

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 12 in