R Series Angle Shade in Galvanized

Part #MRAS10GA  |  Item #3988565  |  Manufacturer Part #RAS10-GA

$89.95 EACH
(Pricing is for Galvanized)

Color/Finish: Galvanized

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Documents

Specifications

Brand Model Compatibility: RS1, RS2 and RS3 Downrods

Collection: R Series

Color Finish: Galvanized

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Height: 11 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Traditional, Urban

MA Approved: No

Material: Cold Rolled Steel, Die Cast Zinc, Metal

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

WaterSense Labeled: No

Watts: 200

Width: 10 in