Angle Shade in Grey
R Series Angle Shade in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for wet location.
- Meets CSA standards
Documents
Specifications
- Brand Model Compatibility:
- RS1, RS2 and RS3 Downrods
- Collection:
- R Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Lighting Style:
- Traditional, Urban
- MA Approved -:
- No
- Material:
- Cold Rolled Steel, Die Cast Zinc, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 200 W
- Width:
- 12 in