Canopy Kit in Grey

You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Canopy Kit in Grey

  • Fast #
  • Part #MRSCKSSGY
  • Item #7859054
  • Manufacturer Part #RSCKSS-GY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Dimmable:
No
ETL Listed:
No
Height:
2 in
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
5-3/4 in