R Series Goose Neck in Navy Blue

Part #MRGN22NB  |  Item #7859001  |  Manufacturer Part #RGN22-NB

$81.90 EACH

Color/Finish: Navy Blue

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Navy Blue

Color Finish Category: Blues

Dimmable: No

ETL Listed: No

Height: 6-1/2 in

Inside Diameter: 3/4 in

Length: 21-1/2 in

MA Approved: No

Material: Metal

Outside Diameter: 4-1/2 in

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 4-1/2 in