R Series Pendant Stem Connector in Copper

Part #MRCCP  |  Item #7737046  |  Manufacturer Part #RC-CP

$11.91 EACH

Color/Finish: Copper

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Copper

Color Finish Category: Copper Tones

Height: 1-1/2 in

MA Approved: No

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 1-1/4 in