R Series Pendant Stem Connector in Satin Red

Part #MRCSR  |  Item #7737075  |  Manufacturer Part #RC-SR

$11.91 EACH

Color/Finish: Satin Red

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.

Specifications

Collection: R Series

Color Finish: Satin Red

Color Finish Category: Reds

Height: 1-1/2 in

MA Approved: No

UL Listed: Suitable for Wet Locations

WaterSense Labeled: No

Width: 1-1/4 in