R Series Pendant Stem in Copper

Part #MRS1CP  |  Item #7737060  |  Manufacturer Part #RS1-CP

$22.90 EACH

Color/Finish: Copper

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: Copper

Color Finish Category: Copper Tones

Height: 12 in

Length: 12 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in