Pendant Stem in Copper

You last purchased this on
 
Millennium Lighting

R Series Pendant Stem in Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

R Series Pendant Stem in Copper

  • Fast #
  • Part #MRSCMCP
  • Item #7737284
  • Manufacturer Part #RSCM-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • Meets CSA standards
  • Requires Certification

Specifications

Collection:
R Series
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Height:
2 in
Length:
2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
MA Approved -:
No
UL Listed:
Yes
WaterSense Labeled:
No
Width:
3/4 in