R Series Pendant Stem in Satin Black

Part #MRS3SB  |  Item #7737365  |  Manufacturer Part #RS3-SB

$37.90 EACH

Color/Finish: Satin Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • Professional installation recommended.

Documents

Specifications

Bulb Type: Incandescent

Collection: R Series

Color Finish: Satin Black

Color Finish Category: Blacks

Height: 36 in

Length: 36 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

MA Approved: No

UL Listed: Yes

WaterSense Labeled: No

Width: 3/4 in